Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553477 BELLOWS KIT
FESTO 553477 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-40-S426-475
rubix:
390A5649
manufacturer :
553477
ean:
4052568197209
Technical specifications
Diameter
40
mm
Minimum length
426
mm
Maximum length
475
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553477 BELLOWS KIT
Bellows kit DADB-S1-40-S426-475 For standard cylinders to ISO 6432 Outside diameter=46 mm, Size=40, Stroke range=426 - 475 mm, Piston rod extension=131 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
217,13
g
Diameter
40
mm
Minimum length
426
mm
Maximum length
475
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.88
excl. VAT
/
Each
£
268.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553339 BELLOWS KIT
FESTO 553483 BELLOWS KIT
FESTO 553461 BELLOWS KIT
FESTO 553455 BELLOWS KIT
FESTO 553479 BELLOWS KIT
FESTO 553271 BELLOWS KIT
FESTO 553447 BELLOWS KIT
FESTO 553497 BELLOWS KIT
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
FESTO 553429 BELLOWS KIT
FESTO 553375 BELLOWS KIT
SIMRIT 438569 FREUDENBERG SEAL
FESTO 553283 BELLOWS KIT
FESTO 2828842 BELLOWS KIT
SIMRIT 454481 FREUDENBERG SEAL