Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
SIMRIT 440343 FREUDENBERG SEAL
SIMRIT 440343 FREUDENBERG SEAL
Gaiters
References
freudenberg sealing technologies:
MFB V6 00093 75 X 75 X 272 42 CR 764
rubix:
251A7152
manufacturer :
440343
Technical specifications
Diameter
108
mm
Material
chloroprene rubber (42 cr 764)
Minimum length
50
mm
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SIMRIT 440343 FREUDENBERG SEAL
Multiple gaiter V6 00093 42 CR 764
Technical specifications
Attributes
Diameter
108
mm
Material
chloroprene rubber (42 cr 764)
Minimum length
50
mm
Maximum length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553401 BELLOWS KIT
SIMRIT 434015 FREUDENBERG SEAL
FESTO 553377 BELLOWS KIT
FESTO 553313 BELLOWS KIT DADB-V6-50-S51-125
FESTO 553357 BELLOWS KIT
SIMRIT 440315 FREUDENBERG SEAL
FESTO 1488363 BELLOWS KIT
FESTO 2828833 BELLOWS KIT
FESTO 553465 BELLOWS KIT
FESTO 553393 BELLOWS KIT DADB-S1-12-S51-100
FESTO 2828832 BELLOWS KIT
SIMRIT 440760 FREUDENBERG SEAL
FESTO 553281 BELLOWS KIT
FESTO 553309 BELLOWS KIT
FESTO 553421 BELLOWS KIT