CABLOFIL CM082061 FCFA54/50EZ FASCLIC AUTO 3M (L)3 M X (W)50 MM X (D)5
Fasclic Auto FCFA54
See technical informationSee documentsReferences
Cablofil®:CM082061
Rubix:234A6968

Documents
Product details : CABLOFIL CM082061 FCFA54/50EZ FASCLIC AUTO 3M (L)3 M X (W)50 MM X (D)5
Fcfa54/50EZ Fasclic Auto 3M (L)3 m x (W)50 mm x (D)54 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | fcfa |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
