DEWALT DCF887D2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 2.0AH LI-ION
DCF887 3 Speed Brushless Impact Drivers
See technical informationReferences
Dewalt:DCF887D2-GB
Rubix:2581645

Product details : DEWALT DCF887D2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 2.0AH LI-ION
• High power Brushless motor outputting up to 205Nm of torque ensures heavy applications are completed quickly
Applications
• Variety of fastenings in wood, concrete and metal
• Iron mongery, hardware fixtures and a variety of repair application
• Assembling ducts, air conditioning and central heating systems
• Fastening extruded metal sheet to metal frames
• Fixing laps of roofing or cladding sheets and flashings
• Fastening wooden frames together
• Drilling, assembling and installing metal switchboxes, control boxes, etc
• Iron mongery, hardware fixtures and a variety of repair application
• Assembling ducts, air conditioning and central heating systems
• Fastening extruded metal sheet to metal frames
• Fixing laps of roofing or cladding sheets and flashings
• Fastening wooden frames together
• Drilling, assembling and installing metal switchboxes, control boxes, etc
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 205 N.m |
| Weight | 1.3 kg |
| Cordless | no |
| Amperage | 2 A |
Show UNSPSC/ECL@SS
£ 200.40 excl. VAT
/ Each
£ 240.48 incl. VAT
- In stock: Next day delivery