DEWALT DCF887P2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 5.0AH LI-ION

DCF887 3 Speed Brushless Impact Drivers

See technical information

References

Dewalt:DCF887P2-GB
Rubix:2581646
brand logo

Technical specifications

Voltage18 V
Maximum torque205 N.m
Weight1.57 kg
See all Specifications

Product details : DEWALT DCF887P2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 5.0AH LI-ION


• High power Brushless motor outputting up to 205Nm of torque ensures heavy applications are completed quickly

Applications

• Variety of fastenings in wood, concrete and metal
• Iron mongery, hardware fixtures and a variety of repair application
• Assembling ducts, air conditioning and central heating systems
• Fastening extruded metal sheet to metal frames
• Fixing laps of roofing or cladding sheets and flashings
• Fastening wooden frames together
• Drilling, assembling and installing metal switchboxes, control boxes, etc

Technical specifications


Attributes
Voltage18 V
Maximum torque205 N.m
Weight1.57 kg
Cordlessyes
Amperage5 A
£ 266.19 excl. VAT
/ Each
£ 319.43 incl. VAT
  • In stock: Next day delivery