References
Draper:43904
Rubix:80233870
Manufacturer :43904
Product details : DRAPER 43904 PUMP FUEL TRANSFER SYPHON
Hand-operated siphon pump suitable for transferring diesel, petrol, water and other inert liquids. Siphon bulb with one-way valve and barbed connectors on each end suitable for 3/8" I/D plastic flexible pipe. Two 900mm long flexible plastic transparent pipes suitable and approved for use with petroleum-based fluids nominally 3/8" I/D x 2mm wall thickness with one metal spring clip each end. Polythene bag with header.
Technical specifications
Attributes
| Weight | 0.302 kg |
|---|---|
| Material | rubber |
Show UNSPSC/ECL@SS
£ 19.42 excl. VAT
/ Each
£ 23.30 incl. VAT
- Delivery usually within ( 7 ) days

