IRWIN 10504172 BI-METAL HOLESAW 30MM
Irwin Bi-Metal High Speed Hole Saw
See technical informationSee documentsReferences
Irwin:10504172
Rubix:2588394
EAN:5706915041729
Documents
Product details : IRWIN 10504172 BI-METAL HOLESAW 30MM
The IRWIN Bi-Metal Hole Saws can tear through a variety of materials including: Aluminium, Copper, Iron, Stainless Steel, Wood, and Zinc. Electron beam welded HSS cutting edges give you some of the strongest and longest lasting teeth available today and they're all set with unparalleled accuracy.
Strengths
WELDTEC Tooth Design for up to 100% longer life and 50% faster cutting
Variable gullet depths for more efficient chip clearance
Thick backing plate for extra stability
Bi-Metal construction for durability and shock resistance
Variable gullet depths for more efficient chip clearance
Thick backing plate for extra stability
Bi-Metal construction for durability and shock resistance
Applications
Suitable for Aluminium, Copper, Iron, Stainless Steel, Wood, Zinc
Technical specifications
Attributes
| Diameter | 30 mm |
|---|
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Usually arrives within 14 working days

