References
Bosch:2609390592
Rubix:80993555
EAN:3165140716161

Product details : BOSCH 2609390592 PILOT DRILL BIT HEX SHANK
HSS-G 100 centering bit; HSS-G centering bit for hole saws with <46 mm drilling capacity; with 1/4" hexagonal shank, 135° bit angle and cross sharpening
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 144x60x13 mm |
| Package weight | 30 g |
| Diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 6.99 excl. VAT
/ Each
£ 8.39 incl. VAT
- Usually arrives within 14 working days
