Deep Groove Ball Bearing 6006 Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistic Weight | 117 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 6006 |
Material | bearing steel |
Usually arrives within 14 working days