Deep groove ball bearing FAG 6315-M-J20AA-C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
63..
See technical informationReferences
FAG:6315-M-J20AA-C3
Rubix:157A8853
Manufacturer :0390155130030
EAN:4026677998088



Product details : FAG 6315-M-J20AA-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 3744 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 482.23 excl. VAT
/ Each
£ 578.68 incl. VAT
- Usually arrives within 14 working days
