Deep groove ball bearing NTN 6200CM, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
NTN - Deep Groove Ball Bearing - 6212CM
See technical informationSee documentsReferences
NTN:6200CM
Rubix:394A6343
EAN:4547359004397



Documents
Product details : NTN 6200CM DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6212CM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x9 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | cm |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 2390 N |
| Basic dynamic load, radial - Cr | 5650 N |
| Weight | 0.414 kg |
Show UNSPSC/ECL@SS
£ 1.71 excl. VAT
/ Each
£ 2.05 incl. VAT
- Usually arrives within 14 working days
