Deep Groove Ball Bearing 6316 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 4131 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6316 |
Material | Bearing steel |
Reference speed | 8500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 13000 N |
In stock: Next day delivery