Deep groove ball bearing SNR 6313.NRC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
SNR - Deep Groove Ball Bearing - 6313.NRC3
See technical informationReferences
SNR:6313.NRC3
Rubix:205A0488
EAN:3413520151584



Product details : SNR 6313NRC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 59800 N |
| Basic dynamic load, radial - Cr | 92400 N |
| Weight | 2.077 kg |
Show UNSPSC/ECL@SS
£ 72.68 excl. VAT
/ Each
£ 87.22 incl. VAT
- Delivery usually within ( 3 ) days
