SKF Deep groove ball bearing 6211 Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistic Weight | 617,9 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62 |
Material | Steel |
Cage | Steel |
Reference speed | 14000 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 46200 N |
In stock: Next day delivery