Deep Groove Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 62x300x300 mm |
---|---|
Logistic Weight | 21616,2 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 62 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63 |
Material | Bearing steel |
Reference speed | 4800 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 245 N |
Basic dynamic load, radial - Cr | 251 N |
Usually arrives within 14 working days