Deep groove ball bearing NTN 6305ZZCM/5K, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
See technical informationReferences
NTN:6305ZZCM/5K
Rubix:394A6379
EAN:4547359005448



Product details : NTN 6305ZZCM/5K DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and is offered in a large number of possible options: shields or seals, presence of a retaining ring, various internal clearances, several cage types...
Strengths
High-technology products resulting from advanced R&D and design.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- Usually arrives within 14 working days
