NTN - Deep Groove Ball Bearing - 6003NR
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 35x35x10 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 3350 N |
Basic dynamic load, radial - Cr | 7550 N |
Weight | 0.237 kg |
Usually arrives within 14 working days