Deep groove ball bearing NTN 6407ZZ/5K, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 35 mm
Deep groove ball bearing, radial contact, stamped-steel cage, deflectors on both sides
See technical informationReferences
NTN:6407ZZ/5K
Rubix:206A4023
EAN:4547359584103



Product details : NTN 6407ZZ/5K DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing arrangements with shields or contact seals, presence of a snap ring, various internal clearances, several types of cages...
Strengths
High-technology products resulting from advanced R&D and design.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing solution on the market.
From miniature to giant.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 31.71 excl. VAT
/ Each
£ 38.05 incl. VAT
- Delivery usually within ( 3 ) days
