Deep Groove Ball Bearing with Shields
Inner diameter | 6 mm |
---|---|
Outer diameter | 17 mm |
Width | 6 mm |
Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
---|---|
Package weight | 5,9 g |
Inner diameter | 6 mm |
Outer diameter | 17 mm |
Width | 6 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Weight | 0.01 kg |
Basic static load, radial - C0r | 840 N |
Basic dynamic load, radial - Cr | 2300 N |
Usually arrives within 14 working days