Miniature ball bearing NTN 628LLB/1K, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm

NTN - Deep Groove Ball Bearing - 628LLB/1K

See technical informationSee documents

References

NTN:628LLB/1K
Rubix:205A0062
EAN:4547359011098
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter22 mm
Width8 mm
See all Specifications

Documents

Product details : NTN 628LLB/1K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x24x8 mm
Logistic Weight18 g
Inner diameter8 mm
Outer diameter22 mm
Width8 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Series620
Materialsteel
Weight0.02 g
Basic static load, radial - C0r1590 N
Basic dynamic load, radial - Cr4450 N
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
  • Delivery usually within ( 3 ) days