Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
TIMKEN 608 DEEP GROOVE BALL BEARING
Miniature ball bearing Timken 608, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing Timken
References
timken:
608
rubix:
396A1365
ean:
0053893678450
Technical specifications
Inner diameter
8
mm
Outer diameter
22
mm
Width
7
mm
Product details
Technical specifications
Product details : TIMKEN 608 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
8
mm
Outer diameter
22
mm
Width
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.53
excl. VAT
/
Each
£
1.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing Timken 608-2RZ-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 688-2Z-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Miniature ball bearing INA S698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing INA 698 2RS, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 608-2Z/C3VT127, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 626-RSH, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing NTN 609JX2ZZ/1K, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing FAG 624-2Z-CO7-C3, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Miniature ball bearing Timken 619/8-ZZ, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 626-Z-HLN, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing SKF 608-ZTN9/LT, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing PTN 627-2RS, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing SKF W 625-2RS1, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing SKF W 618/6, Outer diameter: 13 mm | Width: 3.5 mm | Inner diameter: 6 mm
Miniature ball bearing Timken 626-ZZ-C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm