Miniature ball bearing SKF 625-2RS1/GFJ, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:625-2RS1/GFJ
Rubix:237A4144
EAN:07316575132200

Product details : SKF 625-2RS1/GFJ VARIANTS FROM DA INCLUDING INCH SIZES
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 625 |
| Material | bearing steel |
| Precision | p6 (abec 3 / iso class 6) |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- Usually arrives within 14 working days
