Deep groove ball bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 22 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 22x210x210 mm |
---|---|
Logistic Weight | 2550 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160 |
Material | Steel |
Reference speed | 3200 rpm |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 87000 N |
Basic dynamic load, radial - Cr | 86000 N |
Usually arrives within 14 working days