Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Logistic Weight | 18 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S618..-2RSR |
Material | Steel |
Limit speed | 11500 rpm |
Basic static load, radial - C0r | 1970 N |
Basic dynamic load, radial - Cr | 3410 N |
In stock: Next day delivery