Ball bearing Radial deep groove Single row, with filling slot
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistic Weight | 911,6 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 309 |
Material | bearing steel |
Cage | steel |
Reference speed | 13000 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 44 N |
Basic dynamic load, radial - Cr | 55 N |
Usually arrives within 14 working days