Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 680 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42..-BB-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 6300 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 42000 N |
Basic dynamic load, radial - Cr | 46500 N |
Usually arrives within 14 working days