Deep groove ball bearing NTN 6906LLB/5K, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm

NTN - Deep Groove Ball Bearing - 6900LLB/5K

See technical informationSee documents

References

NTN:6906LLB/5K
Rubix:205A0875
EAN:4547359006728
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter47 mm
Width9 mm
See all Specifications

Documents

Product details : NTN 6906LLB/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x9 mm
Logistic Weight48 g
Inner diameter30 mm
Outer diameter47 mm
Width9 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6900
Materialsteel
Cagesteel
Basic static load, radial - C0r5000 N
Basic dynamic load, radial - Cr8000 N
£ 14.64 excl. VAT
/ Each
£ 17.57 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories