Deep groove ball bearing NTN 6004LLU/5K, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm

NTN - Deep Groove Ball Bearing - 6004LLU/5K

See technical informationSee documents

References

NTN:6004LLU/5K
Rubix:204A8872
EAN:4547359003703
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter42 mm
Width12 mm
See all Specifications

Documents

Product details : NTN 6004LLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x42x12 mm
Logistic Weight73 g
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
Sealingtwo rubber seals
Bearing Clearancecm
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r5050 N
Basic dynamic load, radial - Cr10400 N
Weight0.116 kg
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
  • Delivery usually within ( 3 ) days