Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistic Weight | 130 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 619..-2RZ |
Material | Steel |
Reference speed | 8800 rpm |
Limit speed | 12200 rpm |
Basic static load, radial - C0r | 10900 N |
Basic dynamic load, radial - Cr | 15000 N |
In stock: Next day delivery