Deep groove ball bearing SNR 6205N, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
SNR - Deep Groove Ball Bearing - 6205.N
See technical informationReferences
SNR:6205N
Rubix:204A9530
Manufacturer :6205.N
EAN:3413520126568



Product details : SNR 6205N DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring groove on outer diameter, open
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 22000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 13800 N |
| Weight | 0.126 kg |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Delivery usually within ( 3 ) days
