Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x35x35 mm |
---|---|
Logistic Weight | 39 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60..-2RSR |
Material | Steel |
Limit speed | 11800 rpm |
Basic static load, radial - C0r | 3250 N |
Basic dynamic load, radial - Cr | 6400 N |
In stock: Next day delivery