NTN - Deep Groove Ball Bearing - 6322C4
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 240x240x50 mm |
---|---|
Logistic Weight | 9700 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 179000 N |
Basic dynamic load, radial - Cr | 227000 N |
Weight | 3.59 kg |
Usually arrives within 14 working days