Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 75 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days