NTN - Deep Groove Ball Bearing - 6404
Inner diameter | 20 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 72x72x19 mm |
---|---|
Logistic Weight | 400 g |
Inner diameter | 20 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6400 |
Cage | Steel |
Basic static load, radial - C0r | 13900 N |
Basic dynamic load, radial - Cr | 31500 N |
Weight | 0.554 kg |
Usually arrives within 14 working days