Deep groove ball bearing FAG 6032-M, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm

Deep groove ball bearing

See technical information

References

FAG:6032-M
Rubix:211A1714
Manufacturer :0167186900000
EAN:4012801201902
brand logo

Technical specifications

Inner diameter160 mm
Outer diameter240 mm
Width38 mm
See all Specifications

Product details : FAG 6032-M DEEP GROOVE BALL BEARING


Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.

Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 60..-M, single row, solid brass cage

Strengths

Simple design and robust in operation.

Low frictional torque gives high speed capability.

Able to accommodate radial and axial loads in both directions.

Shielded or sealed variants require no maintenance.

Applications

Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x240x240 mm
Logistic Weight6160 g
Inner diameter160 mm
Outer diameter240 mm
Width38 mm
Sealingopen
Bearing Clearancecn
Series60..-m
Materialsteel
Cagebrass
Reference speed3750 rpm
Limit speed4800 rpm
Basic static load, radial - C0r136000 N
Basic dynamic load, radial - Cr142000 N
£ 344.17 excl. VAT
/ Each
£ 413.00 incl. VAT
  • Delivery usually within ( 7 ) days