Deep groove ball bearing SKF 6202-2Z/VA228, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6202-2Z/VA228
Rubix:102A9817
Manufacturer :130625
EAN:7316571553351

Product details : SKF RADIAL BALL BEARING 6202-2Z/VA228
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF rigid ball bearing is specially designed for very high-temperature applications (+350°C), offering optimal reliability and efficiency under demanding operating conditions. Equipped with two metal shields, this bearing provides effective protection against contaminants while reducing maintenance requirements. Its robust design and lifetime lubrication guarantee optimal performance while minimizing downtime and maintenance costs.
Features:
This bearing is designed to operate at very high temperatures. Featuring a graphite segmented cage and two metal shields, it is effectively protected against solid contaminants. Its components—cage, rings, and rolling elements—are manganese-phosphated to improve lubricant adhesion and facilitate running-in. Lubricated for life with a high-temperature graphite-based lubricant, it can operate trouble-free up to +350 °C. Designed to withstand harsh conditions, this bearing features a radial clearance of C5, which is ideal for preventing seizure and dimensional changes in materials caused by temperature fluctuations, particularly during rapid cooling.
Maintenance:
This bearing is virtually maintenance-free thanks to its lifetime lubrication with high-quality grease. No relubrication is necessary, which minimizes maintenance costs and production downtime. However, periodic inspections are recommended to check its condition, particularly by monitoring noise, which can be a sign of misalignment. In the event of a suspected failure, prompt replacement is advised.
Sealing:
The bearing is equipped with two metal shields, providing an effective barrier against medium-sized solid contaminants. These sheet steel shields limit the intrusion of debris while reducing lubricant loss. The narrow gap between the flanges and the internal components ensures effective protection while minimizing friction.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- High-temperature resistance up to +350 °C;
- Enhanced protection against contaminants thanks to metal flanges;
- Lifetime lubrication, minimizing maintenance requirements;
- Multiple C5 internal clearance to accommodate temperature variations;
- Robust design suited for demanding environments.
Applications:
This bearing is ideal for industrial applications operating at temperatures up to +350 °C. Its design makes it perfectly suited for environments such as automatic baking ovens in the food industry, industrial furnaces, and production lines, where extreme conditions are the norm.
Features:
This bearing is designed to operate at very high temperatures. Featuring a graphite segmented cage and two metal shields, it is effectively protected against solid contaminants. Its components—cage, rings, and rolling elements—are manganese-phosphated to improve lubricant adhesion and facilitate running-in. Lubricated for life with a high-temperature graphite-based lubricant, it can operate trouble-free up to +350 °C. Designed to withstand harsh conditions, this bearing features a radial clearance of C5, which is ideal for preventing seizure and dimensional changes in materials caused by temperature fluctuations, particularly during rapid cooling.
Maintenance:
This bearing is virtually maintenance-free thanks to its lifetime lubrication with high-quality grease. No relubrication is necessary, which minimizes maintenance costs and production downtime. However, periodic inspections are recommended to check its condition, particularly by monitoring noise, which can be a sign of misalignment. In the event of a suspected failure, prompt replacement is advised.
Sealing:
The bearing is equipped with two metal shields, providing an effective barrier against medium-sized solid contaminants. These sheet steel shields limit the intrusion of debris while reducing lubricant loss. The narrow gap between the flanges and the internal components ensures effective protection while minimizing friction.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- High-temperature resistance up to +350 °C;
- Enhanced protection against contaminants thanks to metal flanges;
- Lifetime lubrication, minimizing maintenance requirements;
- Multiple C5 internal clearance to accommodate temperature variations;
- Robust design suited for demanding environments.
Applications:
This bearing is ideal for industrial applications operating at temperatures up to +350 °C. Its design makes it perfectly suited for environments such as automatic baking ovens in the food industry, industrial furnaces, and production lines, where extreme conditions are the norm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 46,5 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 62.. |
| Material | bearing steel |
| Limit speed | 360 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8060 N |
Show UNSPSC/ECL@SS
£ 76.00 excl. VAT
/ Each
£ 91.20 incl. VAT
- Delivery usually within ( 3 ) days
