Deep groove ball bearing NTN 6222C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm

NTN - Deep Groove Ball Bearing - 6222C3

See technical informationSee documents
References
NTN:6222C3
Rubix:204A9976
EAN:4547359373783
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications
Documents

Product details : NTN 6222C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x200x38 mm
Logistic Weight4360 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Sealingopen
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r117000 N
Basic dynamic load, radial - Cr160000 N
Weight0.601 kg
Show UNSPSC/ECL@SS
£ 123.21 excl. VAT
/ Each
£ 147.85 incl. VAT
  • Delivery usually within ( 3 ) days