Deep groove ball bearing FAG 6213-2Z-L069-C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Ball bearings
See technical informationReferences
FAG:6213-2Z-L069-C3
Rubix:274A6886
Manufacturer :0704234820030
EAN:4012802643763

Product details : FAG 6213-2Z-L069-C3 DEEP GROOVE BALL BEARING
Ball bearings 62..-2Z, single row, deflectors, sheet steel cage
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1030 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Reference speed | 6300 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 41500 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
- Delivery usually within ( 7 ) days
