Deep groove ball bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x290x290 mm |
---|---|
Logistic Weight | 11725 g |
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60..-MA |
Material | Steel |
Cage | Brass |
Reference speed | 3100 rpm |
Limit speed | 3850 rpm |
Basic static load, radial - C0r | 220000 N |
Basic dynamic load, radial - Cr | 216000 N |
Usually arrives within 14 working days