Deep groove ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 51 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 51x310x310 mm |
---|---|
Logistic Weight | 14400 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 51 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60..-M |
Material | Steel |
Cage | Brass |
Reference speed | 3000 rpm |
Limit speed | 3650 rpm |
Basic static load, radial - C0r | 243000 N |
Basic dynamic load, radial - Cr | 231000 N |
Usually arrives within 14 working days