Deep groove ball bearing FAG 6210-C-2HRS>V, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm


Deep groove ball bearing

References
fag:6210-C-2HRS>V
rubix:274A6865
manufacturer :3011142770000
ean:4064328240353
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Product details : FAG 6210-C-2HRSV DEEP GROOVE BALL BEARING


Deep groove ball bearing 62..-C-2HRS, single row, Generation C, seals, steel sheet metal cage

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
SealingTwo rubber seals
Bearing ClearanceCN
Series62..-C-2HRS
Limit speed6500 rpm
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr38000 N
Show UNSPSC/ECL@SS
£ 11.87 excl. VAT
/ Each
£ 14.24 incl. VAT
  • In stock: Next day delivery

Check our products from related categories