Deep groove ball bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 130 mm |
Width | 13 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 13x130x130 mm |
---|---|
Logistic Weight | 330 g |
Inner diameter | 105 mm |
Outer diameter | 130 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618..-2RSR-Y |
Material | Steel |
Cage | Other |
Limit speed | 2360 rpm |
Basic static load, radial - C0r | 23600 N |
Basic dynamic load, radial - Cr | 22100 N |
Usually arrives within 14 working days