Deep groove ball bearing FAG HC6307-2Z-L207-C3, Width: 21 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:HC6307-2Z-L207-C3
Rubix:274A7635
Manufacturer :0974752620030
EAN:4064327744517

Product details : FAG HC6307-2Z-L207-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing HC63..-2Z, Hybrid bearing, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Width | 21 mm |
|---|---|
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 40500 N |
Show UNSPSC/ECL@SS
£ 229.98 excl. VAT
/ Each
£ 275.98 incl. VAT
- Usually arrives within 14 working days
