Deep groove ball bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 320 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x320x320 mm |
---|---|
Logistic Weight | 5300 g |
Inner diameter | 260 mm |
Outer diameter | 320 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618..-M |
Material | Steel |
Cage | Brass |
Reference speed | 2070 rpm |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 132000 N |
Basic dynamic load, radial - Cr | 102000 N |
Usually arrives within 14 working days