Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x80x80 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 619 |
Material | steel |
Reference speed | 7500 rpm |
Limit speed | 12100 rpm |
Basic static load, radial - C0r | 14100 N |
Basic dynamic load, radial - Cr | 17700 N |
Usually arrives within 14 working days