Deep groove ball bearing NTN 6302C3, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 6302C3
See technical informationSee documentsReferences
NTN:6302C3
Rubix:205A0142
EAN:4547359381115



Documents
Product details : NTN 6302C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x13 mm |
|---|---|
| Logistic Weight | 82 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5450 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Weight | 0.082 kg |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- Delivery usually within ( 3 ) days
