SKF Deep groove ball bearing 6200 Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x30x30 mm |
---|---|
Logistic Weight | 32,7 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 62.. |
Material | bearing steel |
Usually arrives within 14 working days