Deep groove ball bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 175 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x175x175 mm |
---|---|
Logistic Weight | 825 g |
Inner diameter | 140 mm |
Outer diameter | 175 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618..-2RS |
Limit speed | 1770 rpm |
Basic static load, radial - C0r | 46500 N |
Basic dynamic load, radial - Cr | 39000 N |
Usually arrives within 14 working days