Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x90x90 mm |
---|---|
Logistic Weight | 463 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Steel |
Reference speed | 8200 rpm |
Limit speed | 10500 rpm |
Basic static load, radial - C0r | 24200 N |
Basic dynamic load, radial - Cr | 39000 N |
In stock: Next day delivery