Deep groove ball bearing FAG 6219-2Z-C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing
See technical informationReferences
FAG:6219-2Z-C3
Rubix:158A7413
Manufacturer :0167216080030
EAN:4012801278140

Product details : FAG 6219-2Z-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x170x170 mm |
|---|---|
| Logistic Weight | 2730 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Material | steel |
| Reference speed | 4950 rpm |
| Limit speed | 4550 rpm |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 116000 N |
Show UNSPSC/ECL@SS
£ 123.68 excl. VAT
/ Each
£ 148.42 incl. VAT
- Delivery usually within ( 7 ) days
